Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Overload Relay, 1NC/1NO, 50 A Max current, 1000V AC

  • Mfr # LR2D3557

  • Zoro # G710329757


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
50 A
Trip Class
20
Overload Protection Type
Thermal
Maximum Voltage Rating
1000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR2D3557
Zoro #
G710329757
UPC #
-
Country of Origin
France

Dimensions

Depth
4.8 in
Width
3.0 in
Height
3.9 in

Details

Item
Thermal Overload Relay
Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
50 A
Trip Class
20
Overload Protection Type
Thermal
Maximum Voltage Rating
1000V AC
Standards
EN/IEC 60947-4-1, EN/IEC 60947-5-1, UL 60947-4-1, UL 60947-5-1, CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1
Application
Motor protection
Trip Clss
20
Minimum Overload Relay Current Setting
37 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.