This item is Discontinued.

Square D Thermal Unit, 0.37 to 0.48A B0.57

Thermal Unit, 0.37 to 0.48A (Discontinued)

  • Mfr # B0.57
  • Zoro # G1553571
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B0.57
Zoro #
G1553571
UPC #
785901587224
Country of Origin
Mexico

Dimensions

FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure
0.39
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure
0.48
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
0.38
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure
0.48
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure
0.39
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure
0.38
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure
0.40
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure
0.39
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure
0.45
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure
0.45
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
0.37
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure
0.48
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure
0.39
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure
0.45

Details

Item
Thermal Unit
Full Load Amps
0.37 to 0.48
For Use With
Square D NEMA Motor Starters 00, 0, 1
Sensing Method
Melting Alloy

Description

Thermal Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.