This item is Discontinued.

Square D Thermal Unit, 102 to 111A DD128.0

Thermal Unit, 102 to 111A (Discontinued)

  • Mfr # DD128.0
  • Zoro # G1351567
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DD128.0
Zoro #
G1351567
UPC #
785901588740
Country of Origin
Mexico

Dimensions

FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure
111 A
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure
102

Details

Item
Thermal Unit
Full Load Amps
102 to 111
For Use With
Square D NEMA Motor Starters 5
Sensing Method
Melting Alloy

Description

Thermal Unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.