Zoro Homepage

Thermal Unit, 17.5 to 24.6A

  • Mfr # B32.0

  • Zoro # G1799122


product price: $42.49
/ea

Key Features

Full Load Amps
17.5 to 24.6
For Use With
Square D NEMA Motor Starters 00, 0, 1, 1P, 2
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure
23.6
FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure
20.9
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure
18.90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B32.0
Zoro #
G1799122
UPC #
785901587576
Country of Origin
Mexico

Dimensions

FL Amp @ 1-Ph/ Size 2/ Standard Enclosure
23.6
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure
18.90
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure
19.0
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure
23.1
FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure
24.0
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure
20.20
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure
19.7
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure
17.50
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure
19.1
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure
24.6
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure
21.2
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure
21.7
FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure
24.0
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure
23.1
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure
24.6
Frame Size
B, S
NEMA Size
0, 00, 1, 1P, 2

Details

Item
Thermal Unit
Full Load Amps
17.5 to 24.6
For Use With
Square D NEMA Motor Starters 00, 0, 1, 1P, 2
FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure
20.9
FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure
21.3
FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure
23.5
FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure
22.5
Sensing Method
Melting Alloy
FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure
20.2
FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure
21.2
FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure
23.1
FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure
22.1
FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure
22.7
Compatible with Manufacturer Model Number
2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG1, 2510TCG3, 2510TCO3, 8911DPSG13V02, 8911DPSG13V06, 8911DPSG13V09, 8911DPSG23V06, 8911DPSG23V09, 9065SEO8
Full Load Current
16 to 17.5 A, 16.2 to 17.8 A, 17.1 to 18.9 A, 17.3 to 18.9 A, 17.4 to 19.1 A, 17.9 to 19.7 A, 18.4 to 20.2 A, 19 to 21.2 A, 19.5 to 21.7 A, 20.2 to 22.2 A, 20.7 to 23.1 A, 22.1 to 24.6 A, 22.6 to 25 A, 23.4 to 26.6 A
Overload Protection Type
Melting Alloy
Trip Class
20
Compatible Manufacturer Part Number
2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG1, 2510TCG3, 2510TCO3, 8911DPSG13V02, 8911DPSG13V06, 8911DPSG13V09, 8911DPSG23V06, 8911DPSG23V09, 9065SEO8
Compatible Manufacturer Model Number
2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG1, 2510TCG3, 2510TCO3, 8911DPSG13V02, 8911DPSG13V06, 8911DPSG13V09, 8911DPSG23V06, 8911DPSG23V09, 9065SEO8
For Use With Mfr. Model Number
2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG1, 2510TCG3, 2510TCO3, 8911DPSG13V02, 8911DPSG13V06, 8911DPSG13V09, 8911DPSG23V06, 8911DPSG23V09, 9065SEO8
Motor Tripping Class
20
Thermal Overload Type
melting alloy
Compatible with Manufacturer Model No.
2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG1, 2510TCG3, 2510TCO3, 8911DPSG13V02, 8911DPSG13V06, 8911DPSG13V09, 8911DPSG23V06, 8911DPSG23V09, 9065SEO8
Compatible with Mfr. Model No.
2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG1, 2510TCG3, 2510TCO3, 8911DPSG13V02, 8911DPSG13V06, 8911DPSG13V09, 8911DPSG23V06, 8911DPSG23V09, 9065SEO8
For Use with Mfr Model Number
2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG1, 2510TCG3, 2510TCO3, 8911DPSG13V02, 8911DPSG13V06, 8911DPSG13V09, 8911DPSG23V06, 8911DPSG23V09, 9065SEO8
Compatible Pump Manufacturer Part Number
2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG1, 2510TCG3, 2510TCO3, 8911DPSG13V02, 8911DPSG13V06, 8911DPSG13V09, 8911DPSG23V06, 8911DPSG23V09, 9065SEO8
Compatible Mfr. Model Number
2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13, 2510MCW2, 2510MCW3, 2510TCG1, 2510TCG3, 2510TCO3, 8911DPSG13V02, 8911DPSG13V06, 8911DPSG13V09, 8911DPSG23V06, 8911DPSG23V09, 9065SEO8

Description

Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 16 to 17.5 A, 16.2 to 17.8 A, 17.1 to 18.9 A, 17.3 to 18.9 A, 17.4 to 19.1 A, 17.9 to 19.7 A, 18.4 to 20.2 A, 19 to 21.2 A, 19.5 to 21.7 A, 20.2 to 22.2 A, 20.7 to 23.1 A, 22.1 to 24.6 A, 22.6 to 25 A, 23.4 to 26.6 A, NEMA Size 0, 00, 1, 1P, 2, Frame Size B, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.