Zoro Homepage

Thermal Unit, 78.4 to 123A

  • Mfr # CC180.0

  • Zoro # G0491084


product price: $37.99
/ea

Key Features

Full Load Amps
78.4 to 123
For Use With
Square D NEMA Motor Starters 3, 4
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure
112 A
Sensing Method
Melting Alloy
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure
123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC180.0
Zoro #
G0491084
UPC #
785901588221
Country of Origin
Mexico

Dimensions

FL Amp @ 3-Ph/ Size 4/ Standard Enclosure
112 A
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure
123
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure
86
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure
78.4 A
Frame Size
CC, S
NEMA Size
3, 4

Details

Item
Thermal Unit
Full Load Amps
78.4 to 123
For Use With
Square D NEMA Motor Starters 3, 4
Sensing Method
Melting Alloy
Thermal Overload Type
melting alloy
Motor Tripping Class
20
Trip Class
20
Full Load Current
76.6 to 78.4 A, 78.4 to 83.3 A, 81 to 82.9 A, 83.2 to 86 A
Overload Protection Type
Melting Alloy

Description

Thermal Unit, Trip Class 20, Overload Protection Type Melting Alloy, Full Load Current 76.6 to 78.4 A, 78.4 to 83.3 A, 81 to 82.9 A, 83.2 to 86 A, NEMA Size 3, 4, Frame Size CC, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.