Single Function Time Delay Relay, Octal, On Delay, 1 Functions 24V AC, DPDT

  • Mfr # 9050JCK60V14

  • Zoro # G2741681


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.5 sec
Maximum Time Setting
999 hr
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK60V14
Zoro #
G2741681
UPC #
785901053873
Country of Origin
United States

Dimensions

Overall Height - Relay
4.1 in
Depth
91 mm
Overall Depth
3.55 in
Body Width
1.75 in
Body Depth
2.88 in
Body Height
2.38 in

Details

Item
Single Function Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.5 sec
Maximum Time Setting
999 hr
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V AC
Contact Rating (DC)
10 A @ 30V
Socket
1EGP3, 1EGP5, 5X852
Contact Material
Silver Nickel
Operating Functions
1
Coil Rating
2VA
Adjustment Method
Dip Switch
Contact Amp Rating (Resistive)
10A
Socket Code
A
Electrical Connection
Socket
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Input Voltage
24V AC
Bezel Face Shape
tubular
Sealing
Sealed
Minimum Operating Temperature
-18.4 Degrees F
Power Consumption
3 VA
Frequency
50/60 Hz
Maximum Switching Voltage
240V AC
Maximum Operating Temperature
150.8 Degrees F
Mounting Style
Plug-In
Compatible with Manufacturer Model Number
8501NR51, 8501NR52
Compatible Manufacturer Part Number
8501NR51, 8501NR52
Compatible Manufacturer Model Number
8501NR51, 8501NR52
Compatible with Mfr. Model No.
8501NR51, 8501NR52
Compatible Mfr. Model Number
8501NR51, 8501NR52

Description

Single Function Time Delay Relay, Adjustment Method Dip Switch, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 24V AC, Minimum Time Setting 0.5 sec, Maximum Time Setting 999 hr, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.