Single Function Time Delay Relay, Octal, On Delay, 1 Functions 110V AC, DPDT

  • Mfr # 9050JCK14V20

  • Zoro # G2321812


product price:  $87.25
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
1.2 sec
Maximum Time Setting
2 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK14V20
Zoro #
G2321812
UPC #
785901032571
Country of Origin
United States

Dimensions

Overall Height - Relay
4.1 in
Depth
104 mm
Body Height
2.34 in
Body Width
1.72 in
Body Depth
2.75 in
Overall Depth
4.05 in

Details

Item
Single Function Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
1.2 sec
Maximum Time Setting
2 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
110V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V AC
Contact Rating (DC)
10 A @ 30V
Socket
1EGP3, 1EGP5, 5X852
Electrical Connection
Socket
Adjustment Method
Rotary Knob
Operating Functions
1
Contact Amp Rating (Resistive)
10A
Socket Code
A
Contact Material
Silver Nickel
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Coil Rating
2VA
Input Voltage
110V AC, 120V DC
Bezel Face Shape
tubular
Maximum Switching Voltage
240V AC
Mounting Style
Plug-In
Minimum Operating Temperature
-18.4 Degrees F
Frequency
50/60 Hz
Compatible with Manufacturer Model Number
8501NR51, 8501NR52
Sealing
Sealed
Power Consumption
2 VA
Maximum Operating Temperature
150.8 Degrees F
Compatible Manufacturer Part Number
8501NR51, 8501NR52
Compatible Manufacturer Model Number
8501NR51, 8501NR52
Compatible with Mfr. Model No.
8501NR51, 8501NR52
Compatible Mfr. Model Number
8501NR51, 8501NR52

Description

Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 110V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 1.2 sec, Maximum Time Setting 120 sec, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.