Single Function Time Delay Relay, Octal, Off Delay, 1 Functions 110V AC, DPDT

  • Mfr # 9050JCK24V20

  • Zoro # G7075853


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
1.2 sec
Maximum Time Setting
2 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK24V20
Zoro #
G7075853
UPC #
785901032649
Country of Origin
United States

Dimensions

Overall Height - Relay
4.1 in
Depth
104 mm
Body Height
2.4 in
Overall Depth
4.1 in
Body Depth
4.09 in
Body Width
1.69 in

Details

Item
Single Function Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
1.2 sec
Maximum Time Setting
2 min
Base Shape
Octal
Number of Pins
11
Coil Voltage
110V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V AC
Contact Rating (DC)
10 A @ 30V
Electrical Connection
Socket
Contact Amp Rating (Resistive)
10A
Adjustment Method
Rotary Knob
Contact Material
Silver Nickel
Socket
1EGP2, 1EGP4, 6X156
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Socket Code
B
Operating Functions
2
Coil Rating
2VA
Input Voltage
110V AC, 120V DC
Bezel Face Shape
tubular
Frequency
50/60 Hz
Maximum Operating Temperature
150.8 Degrees F
Reset Method
Time-Limit Reset
Maximum Switching Voltage
240V AC
Compatible with Manufacturer Model Number
8501NR61, 8501NR62
Power Consumption
2 VA
Mounting Style
Plug-In
Minimum Operating Temperature
-18.4 Degrees F
Sealing
Sealed
Compatible Manufacturer Part Number
8501NR61, 8501NR62
Compatible Manufacturer Model Number
8501NR61, 8501NR62
Compatible with Mfr. Model No.
8501NR61, 8501NR62
Compatible Mfr. Model Number
8501NR61, 8501NR62

Description

Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 110V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 1.2 sec, Maximum Time Setting 120 sec, Number of Pins 11, Sealing Sealed, Mounting Style Plug-In, Body Depth 4.09 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.