This item is Discontinued.

Square D Timer Relay 240Vac 10A Tjck 9050JCK59V20

Timer Relay 240Vac 10A Tjck (Discontinued)

  • Mfr # 9050JCK59V20
  • Zoro # G3157808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK59V20
Zoro #
G3157808
UPC #
785901057987
Country of Origin
United States

Dimensions

Depth
104 mm

Details

Item - Relay
timer
Function - Timing Relay
repeat cycle
Number of Pins - Relay
8
Min. Time Setting - Timer
1.2...120 min
Item
Timer Relay
Contact Material
silver nickel
Standards
UL Listed || CE || UL Recognized
Electrical Connection
socket
Power Consumption - Relay
2-2 VA
Contact Form - Relay
DPDT; 2 NO + 2 NC
Input Voltage
240 V AC
Input or Control Voltage
120 V AC || 110 V DC
Bezel Face Shape
tubular

Description

Timer Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.