Shop SQUARE D

Buck Boost Transformer, 3 kVA, NEMA 3R, 12/24V AC, 120/240V AC

  • Mfr # 3S43F

  • Zoro # G3017804


product price:  $1,753.85
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
3 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3S43F
Zoro #
G3017804
UPC #
785901359456
Country of Origin
United States

Dimensions

Overall Height
10.51 in
Overall Width
8.62 in
Overall Depth
6.5 in
Knockout Size - Transformer
3/4 in, 1 in
Width
8.6 in
Depth
6.5 in
Height
14.5 in
Manufacturers Warranty Length
18 mo
Knockout Size
3/4 in, 1 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
12/24V AC
Power Rating
3 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Color
Gray
Temperature Rise
239 Degrees F
Output Voltage - Transformer
12V AC, 24V AC
VA Rating - Transformer
3 kVA
Enclosure Rating
NEMA 3R
Phase - Electrical
1
Enclosure Finish
Powder Coated
Temp. Rise
115 Degrees C
Standards
RoHS, UL and cUL Listed
Insulation Max. Temp.
180 °C
Features
Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Insulation Temperature Rating
356 Degrees F
Includes Knockouts
Knockouts Included
Frequency
60 Hz
Input Voltage
120 x 240V AC

Description

Buck Boost Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 3 kVA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.