Low Voltage Distribution Transformer, 25 kVA, NEMA 2, 120/240V AC, 600V AC
Mfr # EE25S3534H
Zoro # G3300997
product price: $4,292.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
25 kVA
Phase
1
Mounting - Transformer
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE25S3534H
Zoro #
G3300997
UPC #
785901688464
Country of Origin
Mexico
Dimensions
Overall Height
37 in
Overall Width
20 in
Overall Depth
16 in
Manufacturers Warranty Length
1 yr
Width
20 in
Depth
16 in
Knockout Size - Transformer
No Knockout
Height
37 in
Description
Dry Type Power Distribution Transformer, Input Voltage - Transformer 600V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 25 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 2, IP Rating IP14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.