Shop SQUARE D

Low Voltage Distribution Transformer, 25 kVA, NEMA 2, 120/240V AC, 240/480V AC

  • Mfr # EE25S3H

  • Zoro # G3448837

CAD Available

product price:  $2,539.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC, 240V AC
Power Rating
25 kVA
Phase
Single
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE25S3H
Zoro #
G3448837
UPC #
785901558934
Country of Origin
Korea, Republic of

Dimensions

Overall Height
37 in
Overall Width
20 in
Overall Depth
16 in
Height
37 in
Manufacturers Warranty Length
1 yr
Knockout Size - Transformer
No Knockout
Width
20 in
Depth
16 in

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC, 240V AC
Power Rating
25 kVA
Phase
Single
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
IP Rating
IP14
Outdoor Rated - Transformer
No
Winding Material
Aluminum
Color
Gray
Temperature Rise
150 Degrees C
Phase - Electrical
Single
Enclosure Finish
Powder Coated
Temp. Rise
150 Degrees C
Winding Material - Transformer
Aluminum
Enclosure Rating
NEMA 2
Standards
REACH Regulation, RoHS
Enclosure Material
Steel
Output Voltage - Transformer
120V AC, 240V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
VA Rating - Transformer
25 kVA
Voltage Function - Transformer
Step Down
Insulation Max. Temp.
220 °C
Sound Level
42 dB
Frequency
60 Hz
Input Voltage
240V AC, 480V AC
Voltage Function
Step Down

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 25 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 2, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.