This item is Discontinued.

No Product Image Available

Transformer, 480V, 208V Wye/120V, 112.5kVA (Discontinued)

  • Mfr # HM112T208HNCUEP
  • Zoro # G2236039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM112T208HNCUEP
Zoro #
G2236039
UPC #
-
Country of Origin
Mexico

Dimensions

Height
37 in
Width
30 in
Knockout Size - Transformer
No Knockout
Depth
24 in

Details

Phase - Electrical
Three
Input Voltage - Transformer
480V AC Delta
Output Voltage - Transformer
120V AC, 208V AC Wye
Item - Transformer
Three Phase Harmonic Mitigating Transformer
VA Rating - Transformer
112.5 kVA
Mounting - Transformer
Floor
Outdoor Rated - Transformer
No
Temp. Rise
130 Degrees C
Winding Material - Transformer
Copper
Hz - Electrical
60 Hz
Includes
Weathershield
Enclosure Rating
NEMA 2
Hz
60
Enclosure Finish
Powder Coated
Item
Three Phase Harmonic Mitigating Transformer
Enclosure Material
Steel
Mounting - Transformer
Floor
Input Voltage
480VAC
Standards
CSA Certified, cULus, NEMA Premium, NEMA ST-20, PEP ecopassport, REACh, RoHS, UL Listed
Voltage Function - Transformer
Step Down
Enclosure Type
Indoor
IP Rating
12
Mounting
Floor
VA Rating
112.5kVA
Color
Gray
Output Voltage
208VAC Wye/120VAC

Description

Three Phase Harmonic Mitigating Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 112.5 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 130 Degrees C, Enclosure Rating NEMA 2, IP Rating 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.