Square D

Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta


product price: $2,691.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Input Voltage - Transformer 480V AC Delta
  • Output Voltage - Transformer 208V AC Wye/120V AC
  • VA Rating - Transformer 15 kVA
  • Phase - Electrical 3
  • Mounting - Transformer Wall
See all product information

Product Information

Dimensions

Height 14.75 in
Width 19.1 in
Depth 12.25 in
Knockout Size - Transformer 1 in, 3/4 in

Details

Item Three Phase Transformer
Input Voltage - Transformer 480V AC Delta
Output Voltage - Transformer 208V AC Wye/120V AC
VA Rating - Transformer 15 kVA
Phase - Electrical 3
Mounting - Transformer Wall
Hz - Electrical 60 Hz
Enclosure Rating NEMA 3R
IP Rating 54IP
Outdoor Rated - Transformer Yes
Color Gray
Temp. Rise 115 °C
Voltage Function - Transformer Step Down
Enclosure Finish Powder Coated
Standards CSA Certified, cULus, NEMA ST-20, PEP ecopassport, REACh, RoHS, UL Listed
Includes FCBN 2 to 5% Taps
Enclosure Material Steel
Winding Material - Transformer Copper
Rated Power In Va 15 kVA
Product Certifications UL Listed || cULus || CSA
Insulation Temperature 180°C
Number Of Tap-Offs 2 5 % FCBN
Primary Voltage 480 V delta 208Y/120 V

Description

Three Phase Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 15 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.