Shop SQUARE D

General Purpose Transformer, 9 kVA, NEMA 3R, 120/208V AC, 480V AC

  • Mfr # 9T2F

  • Zoro # G2146864

CAD Available

product price: 
$
4,178.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
9 kVA
Phase
Three
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9T2F
Zoro #
G2146864
UPC #
785901359494
Country of Origin
Korea, Republic of
CAD Available
Yes
Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
9 kVA
Phase
Three
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Winding Material - Transformer
Copper
Voltage Function - Transformer
Step Down
Standards
CSA Certified, cULus, REACH Regulation, RoHS, UL Listed
Enclosure Finish
Painted
Enclosure Material
Steel
Primary Voltage
480 V delta 208Y/120 V
Insulation Temperature
180 Degrees C
Rated Power In Va
9 kVA
Number Of Tap-Offs
2 5 % FCBN
Product Certifications
UL Listed, CSA, cULus
Full Capacity Taps
2 5% FCBN
Enclosure Code
14C
Sound Level
37 dB
Includes Knockouts
Knockouts Included
Frequency
60 Hz
Voltage Function
Step Down
Input Voltage
480V AC

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 9 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54

Ratings & reviews