Low Voltage Distribution Transformer, 50 kVA, NEMA 2, 120/240V AC, 240/480V AC

  • Mfr # EE50S3H

  • Zoro # G1896185

CAD Available

product price:  $3,590.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
50 kVA
Phase
1
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE50S3H
Zoro #
G1896185
UPC #
785901709602
Country of Origin
Mexico

Dimensions

Overall Height
37 in
Overall Width
20 in
Overall Depth
20 in
Height
37 in
Knockout Size - Transformer
No Knockout
Depth
20 in
Width
20 in
Manufacturers Warranty Length
1 yr

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
50 kVA
Phase
1
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
IP Rating
IP14
Outdoor Rated - Transformer
No
Winding Material
Aluminum
Color
Gray
Temperature Rise
150°C
Voltage Function - Transformer
Step Down
Enclosure Finish
Powder Coated
Winding Material - Transformer
Aluminum
Standards
REACH Regulation, RoHS
Output Voltage - Transformer
120V AC, 240V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Temp. Rise
150 Degrees C
Phase - Electrical
Single
Enclosure Material
Steel
Enclosure Rating
NEMA 2
VA Rating - Transformer
50 kVA
Insulation Max. Temp.
220 °C
Full Capacity Taps
6 2.5% 2+ 4-
Insulation Temperature
428 Degrees F (220 Degrees C)
Enclosure Code
18H
Primary Voltage
240 x 480 V
Sound Level
45 dB

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 50 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 2, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.