Shop All Transformers
Square D
Single Phase Transformer, 50 VA, NEMA 3R, 55 °C, 120/240V AC, 600V AC
Mfr # 50SV51A
Zoro # G6475052
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 600V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Wall
Product Information
- Brand Square D
- MFR # 50SV51A
- Zoro # G6475052
- UPC # 785901020288
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7 in |
Width | 8.4 in |
Depth | 8.9 in |
Knockout Size - Transformer | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Single Phase Transformer, Input Voltage - Transformer 600V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 50 VA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Contact Block, 22mm, 1 NO, Screw Terminal (P9B-10VN)
- BELKIN CAT6 UTP Computer Patch Cable, RJ45 Connectors, 7 ft, Blue (A3L980B07BLU-S)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI1000)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-200-50-BK)
- SQUARE D Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 480V AC (2S67F)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T250D1)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 208V AC (1S7F)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T150D4)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (7S1F)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T1500D1)
- DAYTON Control Transformer, 1 kVA, 60 °C, 12/24V AC, 120V AC (4MTV5)
- Square D Transformers