Zoro Homepage

Control Transformer, 300 VA, 250 VA, Not Rated, 120V, 600V

  • Mfr # 9070T350D5

  • Zoro # G0851168


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600V
Output Voltage
120V
Power Rating
300 VA, 250 VA
Phase
1
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T350D5
Zoro #
G0851168
UPC #
785901739029
Country of Origin
United States

Dimensions

Overall Height
3.84 in
Overall Width
4 1/2 in
Overall Depth
5.11 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
600V
Output Voltage
120V
Power Rating
300 VA, 250 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Standards
CSA file LR37055 guide 184-N-90; UL listed file E61239
Green Environmental Attribute
Mercury Free; Pvc Free
Material
copper: winding
Secondary Connection
Screw clamp terminals
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
130 °C
Winding Material - Transformer
Copper
Enclosure Type
Open
Pvc Free
Yes
Insulation Temperature
130°C
Primary Voltage
600 V 120 V, 575 V 115 V, 550 V 110 V
Nema Degree of Protection
not rated (open device)
Rated Power In Va
300 VA UL, 350 VA CSA, 350 VA NOM, 250 VA CE
Range of Product
T
Product Compatibility
FSC2
Temperature Rise
80°C

Description

Transformer Control 350Va 600V120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.