Control Transformer, 50 VA, Not Rated, 240V, 240/480V

  • Mfr # 9070T50D12

  • Zoro # G0572848


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V
Output Voltage
240V
Power Rating
50 VA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9070T50D12
Zoro #
G0572848
UPC #
785901905745
Country of Origin
Korea, Republic of

Dimensions

Overall Height
2.58 in
Overall Width
3 in
Overall Depth
3.09 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V
Output Voltage
240V
Power Rating
50 VA
Phase
1
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
55°C
Standards
CSA file LR37055 guide 184-N-90; UL listed file E61239
Green Environmental Attribute
Mercury Free; Pvc Free
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
105 °C
Secondary Connection
Screw clamp terminals
Enclosure Type
Open
Winding Material - Transformer
Copper

Description

Transformer Control 50Va 480V240V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.