Zoro Homepage

Control Transformer, 50 VA, Not Rated, 12/24V, 600V

  • Mfr # 9070T50D36

  • Zoro # G0851131


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600V
Output Voltage
12/24V
Power Rating
50 VA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T50D36
Zoro #
G0851131
UPC #
785901688952
Country of Origin
United States

Dimensions

Overall Height
2.58 in
Overall Width
3 in
Overall Depth
3.09 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
600V
Output Voltage
12/24V
Power Rating
50 VA
Phase
1
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Standards
UL listed file E61239; CSA file LR37055 guide 184-N-90
Green Environmental Attribute
Mercury Free; Pvc Free
Material
copper: winding
Secondary Connection
Screw clamp terminals
Enclosure Type
Open
Winding Material - Transformer
Copper
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
105 °C
Rated Power In Va
50 VA UL, 50 VA CSA, 50 VA NOM, 50 VA CE
Insulation Temperature
105°C
Range of Product
T
Nema Degree of Protection
not rated (open device)
Pvc Free
Yes
Product Compatibility
FSC1
Primary Voltage
600 V 12/24 V
Temperature Rise
55°C

Description

Transformer Control 50Va 600V12/24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.