Control Transformer, 50 VA, Not Rated, 120/240V, 240/480V
Mfr # 9070T50D31
Zoro # G0572866
product price:Â $220.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/480V
Output Voltage
120/240V
Power Rating
50 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9070T50D31
Zoro #
G0572866
UPC #
785901845560
Country of Origin
Korea, Republic of
Dimensions
Overall Height
2.58 in
Overall Width
3 in
Overall Depth
3.09 in
Manufacturers Warranty Length
1 yr
Details
Item
Control Transformer
Input Voltage - Transformer
240/480V
Output Voltage
120/240V
Power Rating
50 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Temperature Rise
55 deg C
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
CSA file LR37055 guide 184-N-90; UL listed file E61239
Insulation Max. Temp.
105 °C
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Description
Transformer Control 50Vac
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.