General Purpose Transformer, 1 kVA, NEMA 3R, 120/240V AC, 277V AC
Mfr # 1S8F
Zoro # G0851457
product price: $825.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
277V AC
Output Voltage
120/240V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1S8F
Zoro #
G0851457
UPC #
785901014423
Country of Origin
United States
Dimensions
Overall Height
8.13 in
Overall Width
6.94 in
Overall Depth
5.31 in
Details
Item
General Purpose Transformer
Input Voltage - Transformer
277V AC
Output Voltage
120/240V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Temperature Rise
115 deg C
Enclosure Material
Steel
Standards
UL Listed ;cULus ;CSA
Insulation Max. Temp.
180 °C
Insulation Temperature
356°F (180°C)
Product Certifications
UL Listed; cULus; CSA
Enclosure Code
7A
Description
Transformer Dry 1Ph 1Kva 277V120/240V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.