Zoro Homepage

Control Transformer, 1000 VA, Not Rated, 99/120/130V, 240/416/480/600V

  • Mfr # 9070T1000D50

  • Zoro # G0859148


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/416/480/600V
Output Voltage
99/120/130V
Power Rating
1000 VA
Phase
1
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T1000D50
Zoro #
G0859148
UPC #
785901398073
Country of Origin
Mexico

Dimensions

Overall Height
6.17 in
Overall Width
7.06 in
Overall Depth
5.92 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/416/480/600V
Output Voltage
99/120/130V
Power Rating
1000 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Standards
UL listed file E61239; CSA file LR37055 guide 184-N-90
Green Environmental Attribute
Mercury Free; Pvc Free
Material
copper: winding
Enclosure Type
Open
Secondary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
180 °C
Product Compatibility
FSC23
Range of Product
T
Primary Voltage
240/416/480/600 V 99/120/130 V, 230/400/460/575 V 95/115/125 V, 220/380/440/550 V 90/110/120 V, 208/360/416/520 V 85/100/110 V
Nema Degree of Protection
not rated (open device)
Pvc Free
Yes
Rated Power In Va
1000 VA UL, 1000 VA CSA, 1000 VA NOM, 630 VA CE
Insulation Temperature
180°C
Temperature Rise
115°C

Description

Trfmr Control 1000Va Multiple Voltages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.