Control Transformer, 100 VA, Not Rated, 120/240V, 550/575/600V
Mfr # 9070T100D37
Zoro # G0859358
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
550/575/600V
Output Voltage
120/240V
Power Rating
100 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9070T100D37
Zoro #
G0859358
UPC #
785901689003
Country of Origin
United States
Dimensions
Overall Height
2.89 in
Overall Width
3.38 in
Overall Depth
3.34 in
Manufacturers Warranty Length
1 yr
Details
Item
Control Transformer
Input Voltage - Transformer
550/575/600V
Output Voltage
120/240V
Power Rating
100 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
UL Listed; CSA
Secondary Connection
Screw clamp terminals
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
105 °C
Enclosure Type
Open
Primary To Secondary Voltage
550/575/600 V 120/240 V; 550/575/600 V 115/230 V; 550/575/600 V 110/220 V
Fingersafe Cover Compatibility
FSC1
Temperature Rise
55°C
Insulation Temperature
221°F (105°C)
Description
Trfmr Control 100Va 600V120/240V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.