Zoro Homepage

Control Transformer, 350 VA UL; 350 VA CSA; 350 VA NOM; 250 VA, Not Rated, 115/230V AC

  • Mfr # 9070T350D33

  • Zoro # G0859227


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
380/400/415V
Output Voltage
115/230V AC
Power Rating
350 VA UL; 350 VA CSA; 350 VA NOM; 250 VA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T350D33
Zoro #
G0859227
UPC #
785901845652
Country of Origin
Mexico

Dimensions

Overall Height
3.84 in
Overall Width
4 1/2 in
Overall Depth
5.11 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
380/400/415V
Output Voltage
115/230V AC
Power Rating
350 VA UL; 350 VA CSA; 350 VA NOM; 250 VA
Phase
1
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Standards
UL listed file E61239; CSA file LR37055 guide 184-N-90
Green Environmental Attribute
Mercury Free; Pvc Free
Material
copper: winding
Enclosure Type
Open
Insulation Max. Temp.
130 °C
Winding Material - Transformer
Copper
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Pvc Free
Yes
Rated Power In Va
350 VA UL, 350 VA CSA, 350 VA NOM, 250 VA CE
Insulation Temperature
130°C
Primary Voltage
380/400/415 V 115/230 V
Product Compatibility
FSC2
Range of Product
T
Nema Degree of Protection
not rated (open device)
Temperature Rise
80°C

Description

Trfmr Control 350Va Multiple Voltages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.