Zoro Homepage

Control Transformer, 750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA, Not Rated, 120V, 240/480/600V

  • Mfr # 9070T750D32

  • Zoro # G0859245


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480/600V
Output Voltage
120V
Power Rating
750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA
Phase
1
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T750D32
Zoro #
G0859245
UPC #
785901039327
Country of Origin
United States

Dimensions

Overall Height
4.51 in
Overall Width
5 1/4 in
Overall Depth
6.3 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/480/600V
Output Voltage
120V
Power Rating
750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Standards
UL listed file E61239; CSA file LR37055 guide 184-N-90
Green Environmental Attribute
Mercury Free; Pvc Free
Material
copper: winding
Enclosure Type
Open
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Pvc Free
Yes
Product Compatibility
FSC2
Insulation Temperature
180°C
Range of Product
T
Primary Voltage
240/480/600 V 100/120 V, 230/460/575 V 95/115 V, 220/440/550 V 90/110 V
Rated Power In Va
750 VA UL, 750 VA CSA, 750 VA NOM, 500 VA CE
Nema Degree of Protection
not rated (open device)
Temperature Rise
115°C

Description

Trfmr Control 750Va Multiple Voltages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.