Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 50in H
Mfr # HCW50TS
Zoro # G0854981
product price: $573.99
/ea
Free Shipping & Returns
Key Features
Standards
CE || cULus
Height
50 in
Width
42.25 in
Depth
9.5 in
Mounting Style
surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCW50TS
Zoro #
G0854981
UPC #
785901089339
Country of Origin
United States
Dimensions
Height
50 in
Width
42.25 in
Depth
9.5 in
Details
Item
Cover
Standards
CE || cULus
Mounting Style
surface
Features
Mercury Free
Application
panelboard HCP 42 in 50 in
Description
Pnlbd Cover/Trim Iline 4Piece S 50H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.