Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 1 Encl For Mg Mj Circuit Breaker

  • Mfr # M800S

  • Zoro # G0846207


product price: $640.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Amps
300 to 800A
Height
1025.52 mm
Width
533.4 mm
Depth
247.65 mm
Series
M800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M800S
Zoro #
G0846207
UPC #
785901430438
Country of Origin
Mexico

Dimensions

Height
1025.52 mm
Width
533.4 mm
Depth
247.65 mm

Details

Item
Circuit Breaker Enclosure
Amps
300 to 800A
Series
M800
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
For Use With
POWERPACT M Circuit Breaker
Product Destination
circuit breaker M 3P || circuit breaker P 2P
Device Mounting
surface
Poles Description
3P || 2P
Product Certifications
CSA || UL

Description

Type 1 Encl For Mg Mj Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.