This item is Discontinued.

Square D Vacancy Sensor, PIR, 300/1000 sq ft, White SLSPWS120VW

Vacancy Sensor, PIR, 300/1000 sq ft, White (Discontinued)

  • Mfr # SLSPWS120VW
  • Zoro # G4968521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLSPWS120VW
Zoro #
G4968521
UPC #
785901897026
Country of Origin
Taiwan, Province of China

Dimensions

Coverage at Suggested Mounting Height
1000 sq ft

Details

Item - Motion Sensing and Dimming
Vacancy Sensor
Communication Method - Motion Sensing and Dimming
Hard Wired
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Manual
Time Delay - Motion Sensor
30 min
Includes
Color-Matched Decorator-Style Cover Plate
Item
Vacancy Sensor
Description/Special Features
No Neutral Required, No Minimum Load
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Timer Range
30 min.
Color
White
For Use With
Fluorescent and Incandescent Lighting Loads
Standards
UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified, RoHS Compliance
Time Delay
Manual
Viewing Angle
180 Degrees
Installation Type
Wall
Watts @ 120V
1000
Voltage
120VAC
Sensor Type
Passive Infrared
Lighting Technology
Fluorescent, Incandescent
Coverage Angle - Motion Sensor
180 Degrees
Coverage
300/1000 sq. ft.

Description

Vacancy Sensor, Sensing Technology Passive Infrared, Color White, Includes Color-Matched Decorator-Style Cover Plate, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified, RoHS Compliance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.