This item is Discontinued.

Square D Vacuum Switch, SPDT, 1/4-18"FNPT, Diaphragm 9016GAW1Z16

Vacuum Switch, SPDT, 1/4-18"FNPT, Diaphragm (Discontinued)

  • Mfr # 9016GAW1Z16
  • Zoro # G3210487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9016GAW1Z16
Zoro #
G3210487
UPC #
785901053798
Country of Origin
Mexico

Details

Item
Vacuum Switch
Contact Form
SPDT
Differential
0.8 to 9 in Hg
NEMA Rating
13, 4, 4X
Port Type
1-Port 1/2-14 in MNPT, 1-Port 1/4-18 in FNPT
Range
0 to 28.7 in Hg
Series
9016G
Action
Standard
Ambient Temp. Range
-10 Degrees to 185 Degrees F
Media Temp. Range
-14 Degrees to 250 Degrees F
Features
1/2"-14 NPT external, 1/4"-18 NPT internal
Pressure Connection Type
1/2-14" MNPT, 1/4-18" FNPT
NEMA Enclosure Rating
13, 4, 4X

Description

Vacuum Switch, Range 0 to 28.7 in Hg, Contact Form SPDT, Port Type 1-Port 1/2-14 in MNPT, 1-Port 1/4-18 in FNPT, NEMA Rating 13, 4, 4X, Action Standard, Differential 0.8 to 9 in Hg, 9016G Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F, Features 1/2 In.-14 NPT external, 1/4 In.-18 NPT internal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.