Zoro Homepage

Vacuum Switch, Standard, DPDT, 0 to 28.3 in Hg Range

  • Mfr # 9016GAW21

  • Zoro # G0582705


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Contact Form
DPDT
Differential
0.8 to 9 in Hg
NEMA Rating
13, 4, 4X
Port Type
1-Port 1/4-18 in FNPT
Range
0 to 28.3 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9016GAW21
Zoro #
G0582705
UPC #
785901522904
Country of Origin
Mexico

Dimensions

Overall Width
4.56 in
Overall Height
6.45 in
Overall Depth
4.56 in
Manufacturer Warranty Length
18 mo
Depth
4.56 in
Vacuum Sensor Size
28.3 inHg
Width
4.56 in
Height
6.45 in

Description

Vacuum Switch, Range 0 to 28.3 in Hg, Contact Form DPDT, Port Type 1-Port 1/4-18 in FNPT, NEMA Rating 13, 4, 4X, Action Standard, Differential 0.8 to 9 in Hg, 9016G Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F, Features (2) Thresholds, Adjustable Scale, Electromechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.