This item is Discontinued.

Square D Vacuum Swtch, DSDT, 16.5/25"Hg, 1/4-18"FNPS 9016GVG1J10F

Vacuum Swtch, DSDT, 16.5/25"Hg, 1/4-18"FNPS (Discontinued)

  • Mfr # 9016GVG1J10F
  • Zoro # G2000424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9016GVG1J10F
Zoro #
G2000424
UPC #
785901053903
Country of Origin
Mexico

Details

Item
Vacuum Switch
Contact Form
DPST
Differential
5 to 10 in Hg
NEMA Rating
1
Port Type
1-Port 1/4-18 in FNPS
Range
5 to 25 in Hg
Series
9016GVG
Action
Standard
Ambient Temp. Range
-10 Degrees to 185 Degrees F
Media Temp. Range
-14 Degrees to 250 Degrees F
Features
Includes Mounting Bracket
Pressure Connection Type
1/4-18" FNPS
NEMA Enclosure Rating
1

Description

Vacuum Switch, Range 5 to 25 in Hg, Contact Form DPST, Port Type 1-Port 1/4-18 in FNPS, NEMA Rating 1, Action Standard, Differential 5 to 10 in Hg, 9016GVG Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F, Features Includes Mounting Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.