Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E
Mfr # WMB363364
Zoro # G0571579
product price:Â $556.92
/ea
Free Shipping & Returns
Key Features
Depth
25.62 in
Material
Gray painted steel
Width
2.38 in
Height
13.25 in
Accessory / Separate Part Category
mounting accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WMB363364
Zoro #
G0571579
UPC #
785901753575
Country of Origin
United States
Dimensions
Depth
25.62 in
Width
2.38 in
Height
13.25 in
Details
Item
Wall Mounting Bracket
Material
Gray painted steel
Accessory / Separate Part Category
mounting accessory
Type Of Installation
indoor/outdoor
Product Or Component Type
wall bracket
Mounting Mode
wall mount
Product Destination
transformer
Product Type
Wall Mounting Bracket
Box Number
20E, 19D, 20D, 18E, 18H, 18D, 19E
Description
Wall Mounting Bracket, Product Type Wall Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.