Shop SQUARE D
See all product information
Create Account
Well Guard pump panel, Size 2, Motor Log
- Mfr # 8940SSD2015
- Zoro # G7726534
product price:Â
$
2,216.99
/ea
Free Shipping & Returns
Key Features
Enclosure Type
NEMA 3R
Depth
246 mm
Height
992 mm
Width
385 mm
NEMA Size
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8940SSD2015
- Zoro #
- G7726534
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Well Guard pump panel,Size 2,Motor Log
- Enclosure Type
- NEMA 3R
- Standards
- UL Listed, NEMA
- Pvc Free
- Yes
- Device Application
- pumping
- Control Circuit
- common control circuit
- Fuse Type
- H or K
- Thermal Overload Type
- Motor Logic solid state class 10/20
- Disconnector Device Type
- fusible disconnect switch
- Protection Type
- overload, phase loss, phase unbalance
- Permissible Voltage
- 600 V AC
- Line Rated Current
- 45 A
- Control Type
- selector switch HAND-OFF-AUTO) , push-button START)
- Maximum Horse Power Rating
- 15-15 hp 240 V AC, 3 phase
- Number of Poles
- 3
- Associated Fuse Rating
- 60 A
- Device Short Name
- class 8940 type SS
- Product Name
- Well-Guard Control
- Device Mounting
- surface
- [Uc] Control Circuit Voltage
- 240 V AC 60 Hz, 220 V AC 50 Hz
- Electrical Connection
- screw terminal
Dimensions
- Depth
- 246 mm
- Height
- 992 mm
- Width
- 385 mm
- NEMA Size
- 2
Description
Well Guard pump panel,Size 2,Motor Log
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.