Well Guard pump panel, Size 3, Motor Log
- Mfr # 8940SSE4050
- Zoro # G7726954
product price:Â
$
4,198.99
/ea
Free Shipping & Returns
Key Features
Enclosure Type
NEMA 3R
Depth
263 mm
Height
1245 mm
Width
522 mm
NEMA Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8940SSE4050
- Zoro #
- G7726954
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 263 mm
- Height
- 1245 mm
- Width
- 522 mm
- NEMA Size
- 3
Details
- Item
- Well Guard pump panel,Size 3,Motor Log
- Enclosure Type
- NEMA 3R
- Standards
- UL Listed, NEMA
- Device Short Name
- class 8940 type SS
- Protection Type
- overload, phase loss, phase unbalance
- Pvc Free
- Yes
- [Uc] Control Circuit Voltage
- 480 V AC 60 Hz, 440 V AC 50 Hz
- Associated Fuse Rating
- 100 A
- Device Application
- pumping
- Electrical Connection
- screw terminal
- Fuse Type
- H or K
- Control Type
- selector switch HAND-OFF-AUTO) , push-button START)
- Disconnector Device Type
- fusible disconnect switch
- Permissible Voltage
- 600 V AC
- Product Name
- Well-Guard Control
- Thermal Overload Type
- Motor Logic solid state class 10/20
- Control Circuit
- common control circuit
- Line Rated Current
- 90 A
- Maximum Horse Power Rating
- 50-50 hp 480 V AC, 3 phase
- Device Mounting
- surface
Description
Well Guard pump panel,Size 3,Motor Log
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.