Well Guard pump panel, Size 2, Motor Log
- Mfr # 8940SSD4025
- Zoro # G7726622
product price:Â
$
2,216.99
/ea
Free Shipping & Returns
Key Features
Enclosure Type
NEMA 3R
Depth
246 mm
Height
992 mm
Width
385 mm
NEMA Size
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8940SSD4025
- Zoro #
- G7726622
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 246 mm
- Height
- 992 mm
- Width
- 385 mm
- NEMA Size
- 2
Description
Well Guard pump panel,Size 2,Motor Log
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.