
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001SKP1W9
Zoro #
G407454830
UPC #
-
Country of Origin
Unknown
Dimensions
Size
30 mm
Mounting Diameter
30 mm
Cad Overall Width
54 mm
Cad Overall Height
70 mm
Cad Overall Depth
42 mm
Details
Lens Type
domed, domed plastic
Bezel Material
plastic
Lens Material
polycarbonate
Light Block Supply
via transformer 120 V AC 50/60 Hz || via integral transformer 110 V AC 50/60 Hz, via integral transformer
Ip Degree Of Protection
IP66
Device Presentation
complete product
Product Or Component Type
pilot light
Supply Frequency
50 to 60 Hz
Light Source
incandescent bulb, incandescent
Operating Mode
normal
Protective Treatment
TC
Operating Position
any position
Cap/Operator Or Lens Colour
white
[Us] Rated Supply Voltage
110 to 120 V, 110 to 120 V AC
Shape Of Signaling Unit Head
round
Bulb Base
BA 9s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.