Shop All Raceway Fittings
Square D
Wireway, Square-Duct, 6 inch by 6 inch, 90 degree elbow, N1 paint, NEMA 1
Mfr # LDB690L
Zoro # G0576567
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Elbow Type Others
- Product Certifications UL Listed || CSA
- Nema Degree Of Protection NEMA 1
- Product Or Component Type elbow
Product Information
- Brand Square D
- MFR # LDB690L
- Zoro # G0576567
- UPC # 785901200055
- Country of Origin Mexico
- Category Raceway Fittings
Details
Description
Wireway 6 X 6 N1 Paint 90 Deg Elbow, Gauge 16 ga
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 2 In. (LB67)
- ELECTRIDUCT 5 Ton Rubber Curb Ramp - 4" Height - Electriduct (CR-RPS-CURB-5T-4)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- SQUARE D Wireway Fitting, Elbow, 4x4 in., Indoor (LDB490L)
- LEGRAND Tee, Ivory, PVC, 800 Series, Tees (815)
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- COPE Horizontal Elbow, 90 Deg, 24 In Width (248-249F-24)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- WIREMOLD 2400D Series Raceway Blank End (V2410BD)
- Square D Raceway Fittings