This item is Discontinued.

Square D Wireway 8 X 8 Raintight Troughs 5 Ft RDB85

Wireway 8 X 8 Raintight Troughs 5 Ft (Discontinued)

  • Mfr # RDB85
  • Zoro # G0862410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB85
Zoro #
G0862410
UPC #
785901046929
Country of Origin
Mexico

Dimensions

Length
5 ft
Trunking Dimension
8 x 8 in

Details

Item
Wireway 8 X 8 Raintight Troughs 5 Ft
Enclosure Type
rainproof enclosure indoor/outdoor || ice/sleet proof enclosure indoor/outdoor
Nema Degree Of Protection
NEMA 3R
Surface Finish
Gray polyester powder ANSI 49
Device Short Name
RDB
Product Certifications
UL Listed
Busbar Description
straight length
Enclosure Material
14 gauge steel
Provided Equipment
removable cover sealable

Description

Wireway 8 X 8 Raintight Troughs 5 Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.