Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RDB86
Zoro #
G0862429
UPC #
785901046936
Country of Origin
Mexico
Dimensions
Length
6 ft
Trunking Dimension
8 x 8 in
Details
Item
Wireway 8 X 8 Raintight Troughs 6 Ft
Enclosure Material
14 gauge steel
Surface Finish
Gray polyester powder ANSI 49
Nema Degree Of Protection
NEMA 3R
Product Certifications
UL Listed
Device Short Name
RDB
Provided Equipment
removable cover sealable
Enclosure Type
rainproof enclosure indoor/outdoor || ice/sleet proof enclosure indoor/outdoor
Busbar Description
straight length
Description
Wireway 8 X 8 Raintight Troughs 6 Ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.