Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDB4A
Zoro #
G1831916
UPC #
785901189473
Country of Origin
Mexico
Dimensions
Height
4 in
Width
4 in
Details
Item
Wireway Panel Adapter
With/Without Knockouts
Without Knockouts
Finish
ANSI 61 Polyester Powder
NEMA Enclosure Type
1
For Use With
LDB Wireways
NEMA Rating
NEMA 1
Material
Steel
Function
Designed to Hold Hubs and other Rack-mounted Equipment Such as Concentrators or Patch Panels
Standards
NEMA, RoHS
With Knockouts
Without Knockouts
Color
Gray
Gauge
16 ga
Product Or Component Type
Panel Adapter
Range Compatibility
LDB wireway 4 x 4 in
Description
Wireway Panel Adapter, Width 4 in, Height 4 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With LDB Wireways, NEMA Enclosure Type 1, Standards NEMA, RoHS, Color Gray, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.