Control Transformer, 500 VA, Not Rated, 24V, 208/240/277/380/480V

  • Mfr # 9070T500D19

  • Zoro # G3157939


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/240/277/380/480V
Output Voltage
24V
Power Rating
500 VA
Phase
1
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9070T500D19
Zoro #
G3157939
UPC #
785901039303
Country of Origin
United States

Dimensions

Overall Height
4.51 in
Overall Width
5 1/4 in
Overall Depth
5.61 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208/240/277/380/480V
Output Voltage
24V
Power Rating
500 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Temperature Rise
115 deg C
Standards
UL listed file E61239; CSA file LR37055 guide 184-N-90
Green Environmental Attribute
Mercury Free; Pvc Free
Material
copper: winding
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
Secondary Connection
Screw clamp terminals
Primary Connection
Screw clamp terminals
Enclosure Type
Open
Rated Power In Va
500 VA UL, 500 VA CSA, 500 VA NOM, 300 VA CE
Nema Degree of Protection
not rated (open device)
Product Compatibility
FSC23
Insulation Temperature
180°C
Primary Voltage
208/240/277/380/480 V 24 V
Pvc Free
Yes
Range of Product
T

Description

Xfmr Control 500Va Multiple Voltages

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.