Zoro Homepage

Control Transformer, 500 VA, Not Rated, 99/120/130V, 240/416/480/600V

  • Mfr # 9070T500D50

  • Zoro # G0572979


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/416/480/600V
Output Voltage
99/120/130V
Power Rating
500 VA
Phase
1
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T500D50
Zoro #
G0572979
UPC #
785901327295
Country of Origin
Mexico

Dimensions

Overall Height
4.51 in
Overall Width
5 1/4 in
Overall Depth
5.61 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/416/480/600V
Output Voltage
99/120/130V
Power Rating
500 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Standards
CSA file LR37055 guide 184-N-90; UL listed file E61239
Green Environmental Attribute
Mercury Free; Pvc Free
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Enclosure Type
Open
Temperature Rise
115°C

Description

Xfmr Control 500Va Multiple Voltages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.