Shop SQUARE D
Create Account
ZELIO TIME DELAY RELAY, 10 FUNCTIONS, 8A, 12-240V AC/DC 50/60HZ, 1S-100H
- Mfr # RE17RMMW
- Zoro # G524287380
product price:Â
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RE17RMMW
- Zoro #
- G524287380
- UPC #
- -
- Country of Origin
- Indonesia
Description
**Zelio Time Delay Relay- 10 Functions- Nominal Output Current: 8A- Contacts Type and Composition: 1 C/O- Rated Supply Voltage: 12-240V AC/DC 50/60Hz- Time Delay Range: 1s-100h- Connections-Terminals: Screw terminals- Degree of Protection: IP20 (terminal block), IP40 (housing), IP50 (front panel) conforming to IEC 60529**
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.