Zoro Homepage

Floor Scrubber

  • Mfr # SS EBG-16-BAT-PLUS

  • Zoro # G122729510


product price: $2,209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS EBG-16-BAT-PLUS
Zoro #
G122729510
UPC #
811189032689
Country of Origin
United States

Description

Floor Scrubber, Recovery Tank Capacity Not Applicable, Deck Style Orbital, Brush Speed - Maximum 4,100 RPM, Battery Chemistry Sealed LiFePO4, Power Source Battery, Cleaning Path 16 in, Includes (3) Disposable Microfiber Pads, Style Stand Up, Solution Tank Capacity Not Applicable, Product Type Floor Scrubber, Battery Run Time 1.5 hr, Brush Motor 0.33 hp, Cord Length 30 ft, Features Freedom Line Offers the Same Speed, Same Weight and Same Results as Our Corded Models

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.