Floor Scrubber
Mfr # SS EBG-16
Zoro # G722728906
product price: $1,235.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS EBG-16
Zoro #
G722728906
UPC #
811189031361
Country of Origin
United States
Description
Floor Scrubber, Recovery Tank Capacity Not Applicable, Deck Style Orbital, Brush Speed - Maximum 4,100 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 16 in, Includes (3) Disposable Microfiber Pads, Style Stand Up, Solution Tank Capacity Not Applicable, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Motor 0.33 hp, Cord Length 30 ft, Current 1.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.