Floor Scrubber/Polisher
Mfr # SS EBG-9-BAT Plus
Zoro # G722729026
product price: $1,743.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS EBG-9-BAT Plus
Zoro #
G722729026
UPC #
811189032658
Country of Origin
United States
Description
Floor Scrubber, Recovery Tank Capacity Not Applicable, Deck Style Orbital, Brush Speed - Maximum 4,100 RPM, Battery Chemistry Sealed LiFePO4, Power Source Battery, Cleaning Path 20 in, Includes Battery Handle, Blue Driver Pad, Charger, Tile and Grout Pad, Style Stand Up, Solution Tank Capacity Not Applicable, Product Type Floor Scrubber, Battery Run Time 1.5 hr, Brush Motor 0.33 hp, Cord Length 30 ft, Current 1.2 A
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.