Zoro Homepage

Floor Scrubber/Polisher

  • Mfr # SS EBG-9-DLX-BAT-PLUS

  • Zoro # G322729501


product price: $2,209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS EBG-9-DLX-BAT-PLUS
Zoro #
G322729501
UPC #
811189032634
Country of Origin
United States

Description

Floor Scrubber, Recovery Tank Capacity Not Applicable, Deck Style Orbital, Brush Speed - Maximum 4,100 RPM, Battery Chemistry Sealed LiFePO4, Power Source Battery, Cleaning Path 20 in, Includes (2) Blue Driver Pads, (2) Tile and Grout Pads, (2) White Pads, Battery Handle, Charger, Doodle Skate, Red Driver Pad, Super High Output Pad, Surface Preparation Pad, Titan Pad, Xtract Pad, Style Stand Up, Solution Tank Capacity Not Applicable, Product Type Floor Scrubber, Battery Run Time 1.5 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.