Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber/Polisher

  • Mfr # SS EBG-9-DLX

  • Zoro # G922728713


product price: $1,940.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS EBG-9-DLX
Zoro #
G922728713
UPC #
811189030111
Country of Origin
United States

Description

Floor Scrubber, Recovery Tank Capacity Not Applicable, Deck Style Orbital, Brush Speed - Maximum 4,100 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 20 in, Includes (2) Blue Drivers, (2) Tile and Grout Pads, Doodle Skate, Red Driver, Super High Output Pad and Titan Pad, White Driver, White Polish, Style Stand Up, Solution Tank Capacity Not Applicable, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Motor 0.33 hp, Cord Length 30 ft, Current 1.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.