Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber/Polisher

  • Mfr # SS EBG-9

  • Zoro # G522729080


product price: $1,418.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS EBG-9
Zoro #
G522729080
UPC #
811189030050
Country of Origin
United States

Description

Floor Scrubber, Recovery Tank Capacity Not Applicable, Deck Style Orbital, Brush Speed - Maximum 4,100 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 20 in, Includes Blue Driver Pad, Tile and Grout Pad, Style Stand Up, Solution Tank Capacity Not Applicable, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Motor 0.33 hp, Cord Length 30 ft, Current 1.2 A, Features Deep Cleans Stairs, Under Urinals and Behind Toilets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.